Menu Search
Specialty Indicating Lights Indicating Light, Blue Rectangular Lens, 50V AC/DC

EATON #449D187G41

Indicating Light, Blue Rectangular Lens, 50V AC/DC

SKU #78211483994
Manufacturer Series: EZC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indicating Light
Mounting: Panel
Lens Style: Rectangular
Lens Color: Blue
Voltage: 50V AC/DC
Terminals: Wire Leads

Additional Info: Dimensions: 3.3 in. x 3.22 in. x 2.6 in., For Panels Up To 0.25 in. Thick