RAYOVAC #944C

Carbon Zinc Battery, Lantern Battery, 6V -

SKU: 01280022343
Manufacturer Series: Heavy Duty Maximum
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Carbon Zinc Battery
Primary Application: Lantern Battery
Voltage: 6V
Terminals: Spring
Height: 4.4 in.
Size: 2.65 x 2.65 in.
Description
Specialty Batteries: Type - Carbon Zinc Battery; Primary Application - Lantern Battery; Voltage - 6V; Terminals - Spring Terminals; Height - 4.40 in; Size - 2.65 in x 2.65 in; Manufacturer Series - Heavy Duty Maximum