Carbon Zinc Battery, Lantern Battery, 12V -

SKU: 01280020628
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Carbon Zinc Battery
Primary Application: Lantern Battery
Voltage: 12V
Terminals: Screw
Height: 4.95 in.
Size: 2.85 x 5.35 in.
Manufacturer Series: General Purpose
Specialty Batteries: Type - Carbon Zinc Battery; Primary Application - Lantern Battery; Voltage - 12V; Terminals - Screw Terminals; Height - 4.95 in; Size - 2.85 in x 5.35 in; Manufacturer Series - General Purpose