Carbon Zinc Battery, Emergency Battery, 7.5V -

SKU: 01280016576
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Carbon Zinc Battery
Primary Application: Emergency Battery
Voltage: 7.5V
Terminals: Screw
Height: 6.45 in.
Size: 4.05 x 7.25 in.
Manufacturer Series: General Purpose
Specialty Batteries: Type - Carbon Zinc Battery; Primary Application - Emergency Battery; Voltage - 7.5V; Terminals - Screw Terminals; Height - 6.45 in; Size - 4.05 in x 7.25 in; Manufacturer Series - General Purpose