Menu Search
Specialty Batteries Battery, Non-Rechargeable, Lithium, 255 mAh, -30 to 80 deg C
PANASONIC #BR2330

Battery, Non-Rechargeable, Lithium, 255 mAh, -30 to 80 deg C

SKU # 78881192105 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lithium Battery
Cell Style: Coin
Voltage: 3V
Capacity: 255 MAH
Height: 0.118 in. (3mm)
Diameter: 0.905 in. (23mm)

Specialty Batteries: Type - Lithium Battery; Cell Style - Coin; Voltage - 3V; Capacity - MAh - 255 MAh; Height - 0.118 in(3.0mm); Diameter - 0.905 in(23.0mm); Additional Information - Operating Temperature: -30 to 80 deg C (-22 to 176 deg F); Manufacturer Series - BR

Additional Info: Operating Temperature: -30 to 80 deg C (-22 to 176 deg F)