Menu Search
Specialty Batteries Lithium Battery, Keyless Entry, Electronic Battery, 3V -
PANASONIC BATTERIES #CR2016

Lithium Battery, Keyless Entry, Electronic Battery, 3V -

SKU # 40320198987
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Lithium Battery
Primary Application: Keyless Entry
Cell Style: Coin
Voltage: 3V
Capacity: 80 MAH
Terminals: Flat Terminals
Height: 0.063 in. (1.6mm)
Diameter: 0.787 in. (20mm)
Industry Part Numbers: DL2016
NEDA Listing: 5000LC
IEC Listing: CR2016

Specialty Batteries: Type - Lithium Battery; Primary Application - Keyless Entry, Electronic Battery; Cell Style - Coin; Voltage - 3V; Capacity - MAh - 80 MAh; Terminals - Flat Terminals; Height - 0.063 in(1.6 mm); Diameter - 0.787 in(20.0 mm) Dia; Industry Part Numbers - DL2016, ECR2016, KECR2016; NEDA Listing - 5000LC; IEC Listing - CR2016