Menu Search
Specialty Batteries Lithium Battery, Photo, Electronic Battery, 3V -

EVEREADY #EL1CR2BP

Energizer® Lithium Battery, Photo, Electronic Battery, 3V -

SKU #03980007506
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lithium Battery
Primary Application: Photo
Cell Style: Cylinder
Voltage: 3V
Capacity: 800 MAH
Terminals: Flat Terminals
Height: 1.06 in. (26.9mm)
Diameter: 0.600 in(15.2 mm) Dia
Industry Part Numbers: DLCR2
Packaging: Carded/2

Specialty Batteries: Type - Lithium Battery; Primary Application - Photo, Electronic Battery; Cell Style - Cylinder; Voltage - 3V; Capacity - MAh - 800 MAh; Terminals - Flat Terminals; Height - 1.060 in(26.9 mm); Diameter - 0.600 in(15.2 mm) Dia; Industry Part Numbers - DLCR2, EL1CR2; Packaging - Carded/2; Manufacturer Series - Energizer