Menu Search
EVEREADY #246

Carbon Zinc Battery, Electronic Battery, 9V -

SKU # 03980001188
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Carbon Zinc Battery
Primary Application: Electronic Battery
Cell Style: Rectangular
Voltage: 9V
Terminals: Snap
Height: 2.75 in. (69.9mm)
Size: 1.34 x 1.41 in. (34.1 x 35.7mm)
Industry Part Numbers: 246
NEDA Listing: 1602
IEC Listing: 6F50-2

Specialty Batteries: Type - Carbon Zinc Battery; Primary Application - Electronic Battery; Cell Style - Rectangular; Voltage - 9V; Terminals - Snap Terminals; Height - 2.750 in(69.9 mm); Size - 1.340 x 1.410 in(34.1 x 35.7 mm); Industry Part Numbers - 246; NEDA Listing - 1602; IEC Listing - 6F50-2