Menu Search
Specialty Batteries Alkaline Battery, Lantern Battery, 6V -
EVEREADY #EN529

Energizer® Alkaline Battery, Lantern Battery, 6V -

SKU # 03980005341
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Alkaline Battery
Primary Application: Lantern Battery
Voltage: 6V
Terminals: Spring
Height: 4.4 in.
Size: 2.65 x 2.65 in.

Specialty Batteries: Type - Alkaline Battery; Primary Application - Lantern Battery; Voltage - 6V; Terminals - Spring Terminals; Height - 4.40 in; Size - 2.65 in x 2.65 in; Manufacturer Series - Energizer