Menu Search
Specialty Batteries Lithium Coin Cell Battery, 285 MAh, 3V, Flat Terminals, Coin Cell, 0.964 in. Dia

DURACELL #DL2430BPK

Lithium Coin Cell Battery, 285 MAh, 3V, Flat Terminals, Coin Cell, 0.964 in. Dia

SKU #04133366182
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Lithium Battery
Primary Application: Watches
Cell Style: Coin
Voltage: 3V
Capacity: 285 MAH
Terminals: Flat Terminals
Height: 0.118 in. (3mm)
Diameter: 0.964 in. (24.50 mm)
Industry Part Numbers: 2430
IEC Listing: CR2430
Packaging: Carded/1

Specialty Batteries: Type - Lithium Battery; Primary Application - Watches, Toys, Calculators; Cell Style - Coin; Voltage - 3V; Capacity - MAh - 285 MAh; Terminals - Flat Terminals; Height - 0.118 in. (3.00 mm); Diameter - 0.964 in. (24.50 mm); IEC Listing - CR2430; Additional Information - Operating Temperature: -20 to 54 deg C

Additional Info: Operating Temperature: -20 to 54 deg C