DURACELL #DL1216BPK

Lithium Battery, Watches, Key Fobs, Medical Devices, Calculator, 3.5V

SKU: 04133310810
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lithium Battery
Primary Application: Watches
Cell Style: Coin
Voltage: 3.5V
Capacity: 25 MAH
Terminals: Flat Terminals
Height: 0.063 in.
Diameter: 12.50 mm Dia
Industry Part Numbers: DL1216
Packaging: Carded/1
Manufacturer Series: DuraLock Power Preserve
Description
Specialty Batteries: Type - Lithium Battery; Primary Application - Watches, Key Fobs, Medical Devices, Calculator; Cell Style - Coin; Voltage - 3.5V; Capacity - MAh - 25 MAh; Terminals - Flat Terminals; Height - 0.063 in; Diameter - 12.50 mm Dia; Industry Part Numbers - DL1216; Packaging - Carded/1; Manufacturer Series - DuraLock Power Preserve