DURACELL #PL123BKD

Lithium Battery, Photo, Electronic Battery, 3V -

SKU: 04133385599
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Lithium Battery
Primary Application: Photo
Cell Style: Cylinder
Voltage: 3V
Capacity: 1400 MAH
Terminals: Flat Terminals
Height: 1.358 in. (34.5mm)
Diameter: 0.669 in. (17mm)
Industry Part Numbers: PL123A
NEDA Listing: 5018LC
IEC Listing: CR17345
Manufacturer Series: Procell
Description
Specialty Batteries: Type - Lithium Battery; Primary Application - Photo, Electronic Battery; Cell Style - Cylinder; Voltage - 3V; Capacity - MAh - 1400 MAh; Terminals - Flat Terminals; Height - 1.358 in(34.5 mm); Diameter - 0.669 in(17.0 mm) Dia; Industry Part Numbers - PL123A, EL123AP; NEDA Listing - 5018LC; IEC Listing - CR17345; Manufacturer Series - Procell