Menu Search
Specialty Batteries Lithium Battery, Electronic Battery, 3V -

DURACELL #DL123ABPK

Lithium Battery, Electronic Battery, 3V -

SKU #04133311210
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lithium Battery
Primary Application: Electronic Battery
Cell Style: Cylinder
Voltage: 3V
Capacity: 1400 MAH
Terminals: Flat Terminals
Height: 1.358 in. (34.5mm)
Diameter: 0.669 in. (17mm)
Industry Part Numbers: DL123A
NEDA Listing: 5018LC
IEC Listing: CR17345
Packaging: Carded

BATTERY, 3V, LITHIUM, CR123Q, ENERGIZER OR DURACELL (NO EQUAL)