Menu Search

DURACELL #PX28ABPK

Customer Item

SKU: 04133322805
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Alkaline Battery
Primary Application: Electronic Battery
Cell Style: Cylinder
Voltage: 6V
Terminals: Flat Terminals
Height: 0.99 in. (25.1mm)
Diameter: 0.51 in. (12.9mm)
Industry Part Numbers: PX28A, A544
NEDA Listing: 1414A
IEC Listing: 4LR44
Packaging: Carded
Description
DUR PX28ABPK 6V PH/ELEC/MED BAT