Battery, Non-Rechargeable, Alkaline, 6V, 2.650 x 4.400 in.

SKU: 04133359540
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Alkaline Battery
Primary Application: Lantern Battery
Voltage: 6V
Terminals: Screw
Height: 4.4 in.
Size: 2.65 x 2.65 in.
Manufacturer Series: Procell
Specialty Batteries: Type - Alkaline Battery; Primary Application - Lantern Battery; Voltage - 6V; Terminals - Screw Terminals; Height - 4.40 in; Size - 2.65 in x 2.65 in; Manufacturer Series - Procell