Battery, Non-Rechargeable, Alkaline, 580 mAh, IEC 4LR61

SKU: 04133317705
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Alkaline Battery
Primary Application: Medical
Cell Style: J-Cell
Voltage: 6V
Capacity: 580 MAH
Terminals: Flat Terminals
Height: 1.9 in. (48.3mm)
Size: 0.36 x 1.4 in. (9.1 x 35.5mm)
Industry Part Numbers: PC7K67
NEDA Listing: 1412AP
IEC Listing: 4LR61
Manufacturer Series: Flat-Pak
Specialty Batteries: Type - Alkaline Battery; Primary Application - Medical, Electronic Battery; Cell Style - J-Cell; Voltage - 6V; Capacity - MAh - 580 MAh; Terminals - Flat Terminals; Height - 1.900 in(48.3 mm); Size - 0.360 x 1.400 in(9.1 x 35.5 mm); Industry Part Numbers - PC7K67, 539, 867; NEDA Listing - 1412AP; IEC Listing - 4LR61; Manufacturer Series - Flat-Pak