Menu Search
Specialty Batteries Battery, Lithium; Watches; Toys; Key Fobs; Medical Devices; 3.0V
DURACELL #DL1616BPK

DuraLock Battery, Lithium; Watches; Toys; Key Fobs; Medical Devices; 3.0V

SKU # 04133311609 Manufacturer Series: Power Preserve
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Lithium Battery
Primary Application: Watches
Cell Style: Coin
Voltage: 3V
Capacity: 55 MAH
Terminals: Flat Terminals
Height: 0.079 in.
Diameter: 16mm
Industry Part Numbers: DL1616
IEC Listing: CR1616
Packaging: Carded/1

Specialty Batteries: Type - Lithium Battery; Primary Application - Watches, Toys, Key Fobs, Medical Devices, Calculator, Security devices, Fitness devices; Cell Style - Coin; Voltage - 3.0V; Capacity - MAh - 55 MAh; Terminals - Flat Terminals; Height - 0.079 in; Diameter - 16.00 mm Dia; Industry Part Numbers - DL1616; IEC Listing - CR1616; Packaging - Carded/1; Manufacturer Series - DuraLock Power Preserve