DURACELL #PC9100DB02

Alkaline Battery, Medical, Electronic Battery, 1.5V -

SKU: 04133309143
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Alkaline Battery
Primary Application: Medical
Cell Style: N-Cell
Voltage: 1.5V
Capacity: 800 MAH
Terminals: Flat Terminals
Height: 1.17 in. (29.7mm)
Diameter: 0.47 in. (11.9mm)
Industry Part Numbers: PC9100
NEDA Listing: 910A
IEC Listing: LR1
Manufacturer Series: Procell
Description
Specialty Batteries: Type - Alkaline Battery; Primary Application - Medical, Electronic Battery; Cell Style - N-Cell; Voltage - 1.5V; Capacity - MAh - 800 MAh; Terminals - Flat Terminals; Height - 1.170 in(29.7 mm)); Diameter - 0.470 in(11.9 mm) Dia; Industry Part Numbers - PC9100, E90, 810; NEDA Listing - 910A; IEC Listing - LR1; Manufacturer Series - Procell