Alkaline Battery, Keyless Entry, Electronic Battery, 12V -

SKU: 04133312106
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Alkaline Battery
Primary Application: Keyless Entry
Cell Style: Cylinder
Voltage: 12V
Terminals: Flat Terminals
Height: 1.122 in. (28.5mm)
Diameter: 0.406 in. (10.3mm)
Industry Part Numbers: MN21
NEDA Listing: 1811A
IEC Listing: 3LR50
Packaging: Carded
Manufacturer Series: MN21
Specialty Batteries: Type - Alkaline Battery; Primary Application - Keyless Entry, Electronic Battery; Cell Style - Cylinder; Voltage - 12V; Terminals - Flat Terminals; Height - 1.122 in(28.5 mm); Diameter - 0.406 in(10.31 mm) Dia; Industry Part Numbers - MN21, A23, KE23A; NEDA Listing - 1811A; IEC Listing - 3LR50; Packaging - Carded; Manufacturer Series - MN21