Menu Search

WAGO #750-628

Bus Extension Coupler Module DC Input

SKU: 78092090579
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Bus Extension Coupler Module
Module Function: DC Input
Inputs: 32
Input Voltage Range: 24 VDC
Outputs: 32
Supply Current: 150mA at 24VDC
Description
PLC Specialized Modules: Type - Bus Extension Coupler Module; Module Function - DC Input; Inputs - 32; Input Voltage Range - 24 VDC; Outputs - 32; Supply Current - 150mA at 24VDC; Additional Information - Degree of Protection: IP20, Cross Section: 14-28 AWG, Operating Temperature: 0 to 55 deg C, Buscoupler Connection: 2 x RJ45 Socket (Input and Output)
Additional Info: Degree of Protection: IP20, Cross Section: 14-28 AWG, Operating Temperature: 0 to 55 deg C, Buscoupler Connection: 2 x RJ45 Socket (Input and Output)