Menu Search
Specialized Modules Power Module, 24 VDC Input, IP20

SIEMENS #3RK19031BC00

Power Module, 24 VDC Input, IP20

SKU #66264323786
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Power Module
Input Voltage Range: 24 VDC

PLC Specialized Modules: Type - Power Module; Input Voltage Range - 24 VDC