Menu Search
Specialized Modules Pneumatic Module, 24 VDC Input, 16 Outputs, 20mA at 24VDC

SIEMENS #6ES71484EB000AA0

SIMATIC Pneumatic Module, 24 VDC Input, 16 Outputs, 20mA at 24VDC

SKU #66264322314
Manufacturer Series: DP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pneumatic Module
Module Function: Coupling With Festo Valve Block CPV-14
Input Voltage Range: 24VDC
Outputs: 16
Supply Current: 20mA at 24VDC

PLC Specialized Modules: Type - Pneumatic Module; Module Function - Coupling With Festo Valve Block CPV-14; Input Voltage Range - 24VDC; Outputs - 16; Supply Current - 20mA at 24VDC; Additional Information - Power Consumption: 3.7W; Manufacturer Series - Simatic DP

Additional Info: Power Consumption: 3.7W