SIEMENS #6ES71384FB040AB0

Electronic Module, 4 Outputs, 24VDC Input

SKU: 88762178120
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Electronic Module
Input Voltage Range: 24 VDC
Outputs: 4
Supply Current: 2A at 25VDC
Manufacturer Series: SIMATIC DP
Description
PLC Specialized Modules: Type - Electronic Module; Input Voltage Range - 24 VDC; Outputs - 4; Supply Current - 2A at 25VDC; Additional Information - For ET 200S 4 F-DO Profisafe; Manufacturer Series - SIMATIC DP
Additional Info: For ET 200S 4 F-DO Profisafe