Menu Search
Special Purpose Fuses Base; Fuse; NEOZED; 400VAC/250VDC; 16A; 3 Poles; Porcelain Base; 16-12 AWG

SIEMENS #5SG5553

Base; Fuse; NEOZED; 400VAC/250VDC; 16A; 3 Poles; Porcelain Base; 16-12 AWG

SKU #75455490445
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Block Type: Fuse Base
Fuse Type: NEOZED
Rating - Volts: 400VAC/250VDC
Rating - Amps: 16A
Poles: 3P
Wire Size: 16-12 AWG
Base Material: Porcelain

SIE 5SG5553 NEOZED FUSE BASED0116A3