Menu Search
Search
SIEMENS #5SG1301

Base; Fuse; NEOZED; 400VAC/250VDC; 16A; 1 Pole; Molded Plastic Base; 19-2 AWG

SKU # 75455495077
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Fuse Base
Fuse Type: NEOZED
Rating - Volts: 400VAC/250VDC
Rating - Amps: 16A
Poles: 1P
Wire Size: 19-2 AWG
Base Material: Molded Plastic

SIE 5SG1301 NEOZED-FLUSH FUSE BASE