MERSEN #22001R

Class R Fuse Block 200A 1P

SKU: 78200166467
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Block Type: Fuse Block
Fuse Type: Class R
Rating - Volts: 250V AC
Rating - Amps: 200A
Poles: 1P
Wire Size: 6 AWG - 350 MCM
Fuse Clip: Spring Reinforced Clip
Base Material: Phenolic
Special Purpose Fuses: Block Type - Fuse Block; Fuse Type - Class R; Rating - Volts - 250VAC; Rating - Amps - 200A; Poles - 1P; Wire Size - 6 AWG - 350 MCM; Fuse Clip - Spring Reinforced Clip; Base Material - Phenolic