Menu Search
Search
BLUE SEA SYSTEM #5029B

Blade Fuse Block with Cover, ATO/ATC Fuse, 32VDC, 100A, Reinforced Polycarbonate Base

SKU # 63208592160
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Fuse Block
Fuse Type: ATO/ATC
Rating - Volts: 32V DC
Rating - Amps: 100A
Base Material: Reinforced Polycarbonate

The ST blade fuse block can offer a space saving and cost effective solution to adding circuit protection when there are limited available circuit breakers on the distribution panel. A single circuit breaker on a distribution panel can provide the circuit protection for the feed wire to the ST blade fuse block. This is frequently done for electronics that each have their own ON-OFF switch and dont require the switching offered by a circuit breaker. The 12 position ST blade fuse block then provides a consolidated location for fuses for each of the electronics.

Additional Info: Dimension: 3.315 in. W x 5.230 in. H, 12 Circuit