You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MUELLER #H-11199

Luboseal Valve Lubricating Tool Luboseal Meter Valves

SKU # 78838992265
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Valve Lubricating Tool
Model: Luboseal Meter Valves
Lubrication: H-853 Ground Key Lub
Container Type: Stick

Special Application Lubricating Tools: Type - Valve Lubricating Tool; Model - Luboseal Meter Valves; Lubrication - H-853 Ground Key Lub; Container Type - Stick; Additional Information - Tool Has Hex Wrench Handle For Removing Lub Port Plug; Manufacturer Series - Mueller Luboseal

Additional Info: Tool Has Hex Wrench Handle For Removing Lub Port Plug