Menu Search
Special Application Hammers Rubber Mallet 36.80 oz Wood (Hickory) Handle

STANLEY #J1368

Rubber Mallet 36.80 oz Wood (Hickory) Handle

SKU #66267902070
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rubber Mallet
Weight - Head: 36.80 oz
Length: 13.5 in.
Handle: Wood (Hickory)

Special Application Hammers: Type - Rubber Mallet; Weight - Head - 36.80 oz; Length - 13.50 in.; Handle - Wood (Hickory); Additional Information - Face Diameter: 2-1/4 in., Handle Length: 11 in., Head Length: 4 in.

Additional Info: Face Diameter: 2-1/4 in., Handle Length: 11 in., Head Length: 4 in.