Menu Search
STANLEY #54-435

Bricklayer Hammer, 24 oz Head, 11 in. L, Wood (Hickory) Handle

SKU # 07617454435
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bricklayer Hammer
Weight - Head: 24.00 oz
Length: 11 in.
Handle: Wood (Hickory)

Special Application Hammers: Type - Bricklayer Hammer ; Weight - Head - 24.00 oz; Length - 11.00 in.; Handle - Wood (Hickory); Additional Information - Face: Smooth, Head Material: Heat Treated Steel

Additional Info: Face: Smooth, Head Material: Heat Treated Steel