Menu Search
Special Application, Elevator Traveling Cable Traveling Cable, 4C 14AWG, 69C 18AWG, 1-PR 20AWG (shielded), Stranded Bare Cu Conductor, 300V

LIBERTY #TCSC75

Traveling Cable, 4C 14AWG, 69C 18AWG, 1-PR 20AWG (shielded), Stranded Bare Cu Conductor, 300V

SKU #43000102517
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Traveling Cable
Conductors - 14AWG: 4C 14AWG
Conductors - 18AWG: 69C 18AWG
Conductors - 20AWG: 1-PR 20AWG shielded
Conductor Material: Stranded Bare Copper
Voltage Rating: 300V
Temperature Rating: 60°C
Jacket Rating: VW-1/FT1
Cable Diameter: OD: 1.38 in. (35.1mm)
Weight: 1056lbs/Mft 1571kg/km
Hanging Maximum: 663ft 202m
Core: Steel, 5/32 in 4.0mm
Jacket Material: FR PVC
Insulation: FR PVC
Listings: UL Type ETT, CSA Type ETT, AWM, NEC

Special Application, Elevator Traveling Cable: Type - Traveling Cable; Conductors - 14AWG - 4C 14AWG; Conductors - 18AWG - 69C 18AWG; Conductors - 20AWG - 1-PR 20AWG (shielded); Conductor Material - Stranded Bare Cu; Voltage Rating - 300V; Temperature Rating - 60 deg C; Jacket Rating - VW-1/FT1; Cable Diameter - 1.380" (35.1mm) OD; Weight - 1056lbs/Mft (1571kg/km); Hanging Maximum - 663ft (202m); Core - Steel, 5/32" (4.0mm); Jacket Material - FR PVC; Insulation - FR PVC; Listings - UL Type ETT, CSA Type ETT, AWM, NEC Compliant; Additional Information - ETT Traveling Cable for use in Elevator Installations

Additional Info: ETT Traveling Cable for use in Elevator Installations