LIBERTY #TCSX77S

Traveling Cable, 4C 14AWG, 60C 18AWG, 6-PR 20AWG (shielded), Stranded Bare Cu Conductor, 300V

SKU: 43000102629
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Traveling Cable
Conductors - 14AWG: 4C 14AWG
Conductors - 18AWG: 60C 18AWG
Conductors - 20AWG: 6-PR 20AWG shielded
Conductors - COAX: 1
Conductor Material: Stranded Bare Copper
Voltage Rating: 300V
Temperature Rating: 60°C
Jacket Rating: VW-1/FT1
Cable Diameter: 1.520 in 38.6mm OD
Weight: 1269lbs/Mft 1888kg/km
Hanging Maximum: 900ft 274m
Core: Steel, 1/4 in 6.4mm
Jacket Material: FR PVC
Insulation: FR PVC
Listings: UL Type ETT, CSA Type ETT, AWM, NEC Compliant
Description
Special Application, Elevator Traveling Cable: Type - Traveling Cable; Conductors - 14AWG - 4C 14AWG; Conductors - 18AWG - 60C 18AWG; Conductors - 20AWG - 6-PR 20AWG (shielded); Conductors - COAX - 1; Conductor Material - Stranded Bare Cu; Voltage Rating - 300V; Temperature Rating - 60 deg C; Jacket Rating - VW-1/FT1; Cable Diameter - 1.520" (38.6mm) OD; Weight - 1269lbs/Mft (1888kg/km); Hanging Maximum - 900ft (274m); Core - Steel, 1/4" (6.4mm); Jacket Material - FR PVC; Insulation - FR PVC; Listings - UL Type ETT, CSA Type ETT, AWM, NEC Compliant; Additional Information - ETT Traveling Cable for use in Elevator Installations
Additional Info: ETT Traveling Cable for use in Elevator Installations