Menu Search
Special Application, Elevator Traveling Cable Traveling Cable, 17C 14AWG, 8-PR 20AWG (shielded), Stranded Bare Cu Conductor, 300V, 1.610 in. Dia

LIBERTY #TCSX36

Traveling Cable, 17C 14AWG, 8-PR 20AWG (shielded), Stranded Bare Cu Conductor, 300V, 1.610 in. Dia

SKU #43000198970
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Traveling Cable
Conductors - 14AWG: 17C 14AWG
Conductors - 20AWG: 8-PR 20AWG shielded
Conductors - COAX: 3
Conductor Material: Stranded Bare Copper
Voltage Rating: 300V
Temperature Rating: 60°C
Jacket Rating: VW-1/FT1
Cable Diameter: 1.610 in 40.8mm OD
Weight: 1419lbs/Mft 2112kg/km
Hanging Maximum: 900ft 274m
Core: Steel, 1/4 in 6.4mm
Jacket Material: FR PVC
Insulation: FR PVC
Listings: UL Type ETT, CSA Type ETT, AWM, NEC

Special Application, Elevator Traveling Cable: Type - Traveling Cable; Conductors - 14AWG - 17C 14AWG; Conductors - 20AWG - 8-PR 20AWG (shielded); Conductors - COAX - 3; Conductor Material - Stranded Bare Cu; Voltage Rating - 300V; Temperature Rating - 60 deg C; Jacket Rating - VW-1/FT1; Cable Diameter - 1.610" (40.8mm) OD; Weight - 1419lbs/Mft (2112kg/km); Hanging Maximum - 900ft (274m); Core - Steel, 1/4" (6.4mm); Jacket Material - FR PVC; Insulation - FR PVC; Listings - UL Type ETT, CSA Type ETT, AWM, NEC Compliant; Additional Information - ETT Traveling Cable for use in Elevator Installations

Additional Info: ETT Traveling Cable for use in Elevator Installations