Menu Search
USD-PROD #184090F-11

Circuit Breaker, Thermal; 1P; 42V DC; 90A

SKU # 78011092033 Manufacturer Series: 184
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Circuit Breaker
Application/​Feature: Battery Chargers, Trucks, Buses, RVs, Marine Systems and DC Audio Systems
Mounting: Surface
Poles: 1P
Amps: 90A
Voltage: 42V DC
Dimensions: HxWxD: 2.89 x 1.9 x 1.44 in.

Additional Info: Operating Temperature Rating: -25 to 180 deg F, Protection Rating: IP67