Menu Search
Special Application Circuit Breakers Circuit Breaker, Thermal; 1P; 12V DC; 30A
USD-PROD #122A30-B6M

Circuit Breaker, Thermal; 1P; 12V DC; 30A

SKU # 78011092179 Manufacturer Series: 122
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Circuit Breaker
Application/​Feature: Battery Chargers, Trucks, Buses, RVs and Trolling Motors
Poles: 1P
Amps: 30A
Voltage: 12V DC
Dimensions: W: 0.75 in.

Additional Info: Operating Temperature Rating: -40 to 185 deg F, Torque Rating: 24 in.-lbs, Metal Cover, Mounting Hole: 0.22 in. Dia