Menu Search
USD-PROD #121A15-B5P

Circuit Breaker, Thermal; 1P; 12V DC; 15A

SKU # 78011092148 Manufacturer Series: 121
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Circuit Breaker
Application/​Feature: Battery Chargers, Trucks, Buses, RVs and Trolling Motors
Poles: 1P
Amps: 15A
Voltage: 12V DC
Rating - kA IR: 2.5

Additional Info: Operating Temperature Rating: -40 to 185 deg F, Torque Rating: 24 in.-lbs, Plastic Cover, Protection Rating: IP66, Mounting Hole: 0.23 in. Dia