USD-PROD #121A20-B5P

Circuit Breaker, 1P, 20A, 12VDC, 2.5kA

SKU: 78011092141
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Circuit Breaker
Application/Feature: Battery Chargers, Trucks, Buses, RVs and Trolling Motors
Poles: 1P
Amps: 20A
Voltage: 12V DC
Rating - kA IR: 2.5
Manufacturer Series: 121
Description
Special Application Circuit Breakers: Type - Thermal Circuit Breaker; Application/Feature - Battery Chargers, Trucks, Buses, RVs and Trolling Motors; Poles - 1P; Amps - 20; Voltage - 12V DC; Rating - kA IR - 2.5; Additional Information - Operating Temperature Rating: -40 to 185 deg F, Torque Rating: 24 in.-lbs, Plastic Cover, Protection Rating: IP66, Mounting Hole: 0.23 in. Dia; Manufacturer Series - 121
Additional Info: Operating Temperature Rating: -40 to 185 deg F, Torque Rating: 24 in.-lbs, Plastic Cover, Protection Rating: IP66, Mounting Hole: 0.23 in. Dia