SIEMENS #3RV24110EA10

Thermal Magnetic Circuit Breaker, 3 Poles, 0.4A, 690VAC/DC, 100 kA, DIN-Rail Mounting

SKU: 66264392389
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Application/Feature: Transformer Protection
Mounting: DIN Rail
Poles: 3P
Amps: 0.4A
Voltage: 690V AC/DC
Rating - kA IR: 100
HxWxD: 3.82x1.77x3.78 in.
Manufacturer Series: SIRIUS 3RV2
Description
Special Application Circuit Breakers: Type - Thermal Magnetic Breaker; Application/Feature - Transformer Protection; Mounting - DIN-Rail; Poles - 3P; Amps - 0.4; Voltage - 690V AC/DC; Rating - kA IR - 100; HxWxD - 3.82x1.77x3.78 in.; Additional Information - Size: S00, Terminals: Screw, Finger Safe Protection, Operating Temperature: -20 to 60deg C; Manufacturer Series - SIRIUS 3RV2
Additional Info: Size: S00, Terminals: Screw, Finger Safe Protection, Operating Temperature: -20 to 60deg C