Menu Search
Special Application Circuit Breakers Circuit Breaker, Thermal Magnetic; 3P; 690V AC/DC; 8A

SIEMENS #3RV24111HA100BA0

Sirius Circuit Breaker, Thermal Magnetic; 3P; 690V AC/DC; 8A

SKU #04089296093
Manufacturer Series: 3RV2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Thermal Magnetic Breaker
Application/Feature: Transformer Protection
Mounting: DIN Rail
Poles: 3P
Amps: 8A
Voltage: 690V AC/DC
Rating - kA IR: 100
HxWxD: 3.82x1.77x3.78 in.

Additional Info: Size: S00, Terminals: Screw, Finger Safe Protection, Operating Temperature: -20 to 60deg C