Menu Search
Special Application Circuit Breakers Circuit Breaker, Thermal Magnetic; 3P; 690V AC/DC; 10A

SIEMENS #3RV28111JD10

Sirius Circuit Breaker, Thermal Magnetic; 3P; 690V AC/DC; 10A

SKU #66264392465
Manufacturer Series: 3RV2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Thermal Magnetic Breaker
Application/Feature: Transformer Protection
Mounting: DIN Rail
Poles: 3P
Amps: 10A
Voltage: 690V AC/DC
Rating - kA IR: 6
HxWxD: 5.67x1.77x3.82 in.

Additional Info: Operating Temperature: -20 to 60deg C