Menu Search
SIEMENS #3RV24110HA10

Sirius Circuit Breaker, Thermal Magnetic; 3P; 690V AC/DC; 0.8A

SKU # 66264392211 Manufacturer Series: 3RV2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Application/​Feature: Transformer Protection
Mounting: DIN Rail
Poles: 3P
Amps: 0.8A
Voltage: 690V AC/DC
Rating - kA IR: 100
Dimensions: HxWxD: 3.82 x 1.77 x 3.78 in.

Additional Info: Size: S00, Terminals: Screw, Finger Safe Protection, Operating Temperature: -20 to 60deg C