SIEMENS #3RV28110GD10

Sirius Circuit Breaker, Thermal Magnetic; 3P; 690V AC/DC; 0.6A

SKU: 66264392292
Manufacturer Series: 3RV2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Application/Feature: Transformer Protection
Mounting: DIN Rail
Poles: 3P
Amps: 0.6A
Voltage: 690V AC/DC
Rating - kA IR: 100
HxWxD: 5.67x1.77x3.82 in.
Additional Info: Size: S00, Terminals: Screw, Finger Safe Protection, Operating Temperature: -20 to 60deg C