Menu Search
Special Application Circuit Breakers Circuit Breaker, Thermal Magnetic; 3P; 690V AC/DC; 0.4A
SIEMENS #3RV24110EA15

Sirius Circuit Breaker, Thermal Magnetic; 3P; 690V AC/DC; 0.4A

SKU # 66264392203 Manufacturer Series: 3RV2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Breaker
Application/​Feature: Transformer Protection
Mounting: DIN Rail
Poles: 3P
Amps: 0.4A
Voltage: 690V AC/DC
Rating - kA IR: 100
HxWxD: 3.82x1.77x3.78 in.

Additional Info: Size: S00, Terminals: Screw, Finger Safe Protection, Operating Temperature: -20 to 60deg C