Menu Search
Special Application Circuit Breakers Circuit Breaker, Thermal Magnetic; 3P; 400V AC; 2.5A

SIEMENS #3RV1611-1CG14

Sirius Circuit Breaker, Thermal Magnetic; 3P; 400V AC; 2.5A

SKU #75455489956
Manufacturer Series: 3RV1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Thermal Magnetic Breaker
Application/Feature: Voltage Transformer
Mounting: DIN Rail
Poles: 3P
Amps: 2.5A
Voltage: 400V AC
HxWxD: 3.54x1.77x2.95 in.

Additional Info: Size: S00, Terminals: Screw, Finger Safe Protection, Operating Temperature: -20 to 60deg C