Menu Search
Special Application Circuit Breakers Circuit Breaker, Thermal Magnetic; 3P; 400V AC; 1.4

SIEMENS #3RV1611-1AG14

Sirius Circuit Breaker, Thermal Magnetic; 3P; 400V AC; 1.4

SKU #75455489955
Manufacturer Series: 3RV1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Thermal Magnetic Breaker
Application/Feature: Voltage Transformer
Mounting: DIN Rail
Poles: 3P
Amps: 1.4
Voltage: 400V AC
HxWxD: 3.54x1.77x2.95 in.

Additional Info: Size: S00, Terminals: Screw, Finger Safe Protection, Operating Temperature: -20 to 60deg C