Menu Search
Special Application Circuit Breakers Circuit Breaker, Thermal Magnetic; 1P; 230V AC; 6A
SIEMENS #5SU1354-7KK06

Sentron Circuit Breaker, Thermal Magnetic; 1P; 230V AC; 6A

SKU # 04089258445
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Breaker
Poles: 1P
Amps: 6A
Voltage: 230V AC
Rating - kA IR: 10
HxWxD: 2.75 in. Depth