You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #Q260S

SpeedFaxâ„¢ Circuit Breaker, Miniature Thermal Magnetic; 2P; 120/240V AC; 60A

SKU # 78364317069
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Thermal Magnetic Breaker
Application/​Feature: Circuit Protection Load Center Mains, Feeders, Miniature Circuit Breakers and Electrical Distribution
Mounting: Plug-In
Poles: 2P
Amps: 60A
Voltage: 120/240V AC
Rating - kA IR: 10 kA IR
Dimensions: HxWxD: 2 x 3 x 3 in.

SIE Q260S SWITCH 60A 2P QP MOLDED C