Menu Search
Search
SIEMENS #Q250NN

SpeedFaxâ„¢ Circuit Breaker, Miniature Thermal Magnetic; 2P; 120/240V AC; 50A

SKU # 78364343473
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Thermal Magnetic Breaker
Application/​Feature: Circuit Protection Load Center Mains, Feeders, Miniature Circuit Breakers and Electrical Distribution
Poles: 2P
Amps: 50A
Voltage: 120/240V AC
Rating - kA IR: 10 kA IR
Dimensions: HxWxD: 2 x 3 x 3 in.

SIE Q250NN BREAKER 50A 2P 120/240V