Menu Search
Special Application Circuit Breakers Circuit Breaker, Miniature Thermal Magnetic; 2P; 120/240V AC; 20A
SIEMENS #QW220

SpeedFaxâ„¢ Circuit Breaker, Miniature Thermal Magnetic; 2P; 120/240V AC; 20A

SKU # 78364317964
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Miniature Thermal Magnetic Breaker
Application/​Feature: Circuit Protection Load Center Mains, Feeders, Miniature Circuit Breakers and Electrical Distribution, Special Rate Water Heating Areas
Mounting: Plug-In
Poles: 2P
Amps: 20A
Voltage: 120/240V AC
Rating - kA IR: 10 kA IR

SIE QW220