Menu Search
Special Application Circuit Breakers Circuit Breaker, Miniature Thermal Magnetic; 1P; 120V AC; 25A
SIEMENS #Q125S

SpeedFaxâ„¢ Circuit Breaker, Miniature Thermal Magnetic; 1P; 120V AC; 25A

SKU # 66264364925
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Miniature Thermal Magnetic Breaker
Application/​Feature: Circuit Protection Load Center Mains, Feeders, Miniature Circuit Breakers and Electrical Distribution, 60/75 deg C Wire
Mounting: Plug-In
Poles: 1P
Amps: 25A
Voltage: 120V AC
Rating - kA IR: 10 kA IR
Dimensions: HxWxD: 3 x 1 x 3 in.

SIE Q125S 113617K04